Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Brushed Nickel Moentrol® Valve Trim T3311BN

Brushed Nickel Moentrol® Valve Trim (Discontinued)

  • Mfr # T3311BN
  • Zoro # G201731694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3311BN
Zoro #
G201731694
UPC #
26508275641
Country of Origin
Unknown

Dimensions

Length
7.88
Width
7.75
Height
4.5

Details

Finish
Brushed Nickel
Weight
1.6
Handles
1 Lever Handles
Collection
Belfield

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.