
Brushed Nickel Moentrol Valve Trim
Mfr # TS3911BN
Zoro # G001731948
product price: $329.21
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Length
7.7
Height
4.7
Width
7.4
Weight
2.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS3911BN
Zoro #
G001731948
UPC #
26508302903
Country of Origin
United States
Dimensions
Length
7.7
Height
4.7
Width
7.4
Details
Finish
Brushed Nickel
Weight
2.9
Collection
Flara
Handles
1 Lever Handles
Description
This MOEN brand Brushed Nickel Moentrol® Valve Trim has a finish of Brushed Nickel, a length of 7.7, a height of 4.7, a width of 7.4, a weight of 2.9, a collection of Flara, and one lever handle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.