Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Brushed Nickel Moentrol® With Transfer Valve Trim T3322BN

Brushed Nickel Moentrol® With Transfer Valve Trim (Discontinued)

  • Mfr # T3322BN
  • Zoro # G501730687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3322BN
Zoro #
G501730687
UPC #
26508294901
Country of Origin
Unknown

Dimensions

Length
8.69
Width
7.31
Height
4.25

Details

Finish
Brushed Nickel
Weight
2.13
Collection
Belfield
Handles
2 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.