Zoro Homepage

Brushed nickel paper holder towel bar towel ring

  • Mfr # YB0193BN

  • Zoro # G915629041


product price: $46.55
/ea

Key Features

Finish
Brushed Nickel
Height
2.6 in
Width
8.82 in
Bar Length
19.21 in
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0193BN
Zoro #
G915629041
UPC #
34584041210
Country of Origin
China

Dimensions

Height
2.6 in
Width
8.82 in
Bar Length
19.21 in

Details

Finish
Brushed Nickel
Color
Nickel

Description

  • brushed nickel finish brings the warm look of stainless to your bath
  • mounting system simplifies installation
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.