
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2112EPBN
Zoro #
G001731603
UPC #
26508208854
Country of Origin
United States
Dimensions
Height
4.5
Width
7.75
Length
7.88
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Brushed Nickel
Weight
2.8
Watersense
Yes
Collection
Kingsley
Handles
1 Lever Handles
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.