Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Brushed Nickel Transfer Valve Trim TS9204BN

Brushed Nickel Transfer Valve Trim (Discontinued)

  • Mfr # TS9204BN
  • Zoro # G001730620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS9204BN
Zoro #
G001730620
UPC #
26508291665
Country of Origin
Unknown

Dimensions

Length
5.9
Height
3.8
Width
5.7

Details

Finish
Brushed Nickel
Weight
2
Collection
Doux
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.