
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6101BN
Zoro #
G501731653
UPC #
26508115299
Country of Origin
Unknown
Dimensions
Width
7.09
Height
5.51
Length
9.37
Details
Finish
Brushed Nickel
Flow Rate
1.2 GPM (4.5L/min) max.
Weight
3.75
Direct Replacement SKU(s)
6121BN
Handles
2 Lever Handles
Watersense
Yes
Collection
Kingsley
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.