Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Two-Handle Bathroom Faucet

  • Mfr # CA42211BN

  • Zoro # G501731981


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Handle Type
Lever
Number of Handles
2
Length
8.19 in
Height
5.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA42211BN
Zoro #
G501731981
UPC #
810475002702
Country of Origin
United States

Dimensions

Length
8.19 in
Height
5.28 in
Width
7.01 in

Details

Finish
Brushed Nickel
Handle Type
Lever
Number of Handles
2

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.