
Brushed Nickel Two-Handle Wall Mount Bathroom Faucet (Discontinued)
- Mfr # T6107BN
- Zoro # G401731722
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6107BN
Zoro #
G401731722
UPC #
26508166048
Country of Origin
United States
Dimensions
Length
13.6
Width
9.4
Height
3
Details
Weight
3.3
Flow Rate
1.2 GPM (4.5L/min) max.
Finish
Brushed Nickel
Handles
2 Lever Handles
Watersense
Yes
Collection
Kingsley
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.