Button for Flush Valve, Chrome
Mfr # 104524
Zoro # G6303757
product price: $35.79
/eaKey Features
Color/Finish
Chrome
Material
Chrome
Size
1/2 in
For Use With Mfr. Model Number
8311-01, 8315-01
For Use With
Flush valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104524
Zoro #
G6303757
UPC #
026508189238
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2 in
Details
Color/Finish
Chrome
Item
Push Button Assembly
Material
Chrome
For Use With Mfr. Model Number
8311-01, 8315-01
For Use With
Flush valve
Sub-Category
Repair Parts
Fits Brand
Moen
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
8311-01, 8315-01
Compatible Product Type
Urinals
Product Type
Push Button Assembly
Compatible Series
M-Power
Compatible Brand
Moen
Description
Button for Flush Valve, Sub-Category Repair Parts, For Use With Flush valve, For Use With Grainger Item Number 52JM73, 52JM74, For Use With Mfr. Model Number 8311-01, 8315-01, Material Chrome, Size 1/2 In. Hub, Color/Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.