Zoro Homepage

By In Belfield Bl

  • Mfr # 7260EVBL

  • Zoro # G608589843


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Residential Commercial
Residential
Width
14.4 in
Height
4.7 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7260EVBL
Zoro #
G608589843
UPC #
26508337639
Country of Origin
United States

Dimensions

Width
14.4 in
Height
4.7 in
Length (In.)
31.3 in

Details

Finish
Matte Black
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.


  • •matte black finish is the perfect complement to modern spaces
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.