Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caldwell 18 Towel Bar Bl

  • Mfr # Y3118BL

  • Zoro # G608451539


product price: $40.99
/ea

Key Features

Finish
Matte Black
Width
4.4 in
Height
1.7 in
Length
20.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y3118BL
Zoro #
G608451539
UPC #
34584034762
Country of Origin
Unknown

Dimensions

Width
4.4 in
Height
1.7 in
Length
20.4 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces
  • •towel bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.