Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caldwell 1H Ts Chr 2.0

  • Mfr # 82496EP

  • Zoro # G108597683


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
9.8 in
Width (In.)
7.8 in
Standards
WaterSense Listed
Height (In.)
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82496EP
Zoro #
G108597683
UPC #
26508236109
Country of Origin
United States

Dimensions

Length
9.8 in
Width (In.)
7.8 in
Height (In.)
5.2 in

Details

Finish
Chrome
Standards
WaterSense Listed

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •full spray
  • •5 1/2" tub spout length
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.