Zoro Homepage

Caldwell 2H Cs Marc Srn

  • Mfr # WS84667SRN

  • Zoro # G608464768


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot-Resist Brushed Nickel
Length
10.2 in
Standards
WaterSense Listed; Lead Law Compliant
Application
Residential
Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84667SRN
Zoro #
G608464768
UPC #
26508262368
Country of Origin
China

Dimensions

Length
10.2 in
Height
5.6 in
Width
8.2 in

Details

Finish
Spot-Resist Brushed Nickel
Standards
WaterSense Listed; Lead Law Compliant
Application
Residential

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •two-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.