Zoro Homepage

Caldwell 3 Piece Kit Ph, 18Tb, Tr

  • Mfr # Y3193CH

  • Zoro # G608451423


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
8.9 in
Height
3.2 in
Length
19.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y3193CH
Zoro #
G608451423
UPC #
34584033314
Country of Origin
Thailand

Dimensions

Width
8.9 in
Height
3.2 in
Length
19.2 in

Details

Finish
Chrome

Description


chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •pivoting paper holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.