Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caldwell 5F Hh Srn

  • Mfr # 26015SRN

  • Zoro # G908596848


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Length (In.)
12 in
Width
6.1 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26015SRN
Zoro #
G908596848
UPC #
26508229521
Country of Origin
China

Dimensions

Length (In.)
12 in
Width
6.1 in
Height
3 in

Details

Finish
Spot Resist Brushed Nickel

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •five-function 4-1/4" diameter spray head handshower
  • •full spray; concentrated rinse; invigorating spray; massaging rinse; targeted massage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.