Zoro Homepage

Caldwell 5F Wm Brb

  • Mfr # 26016BRB

  • Zoro # G908596893


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Finish
Mediterranean Bronze
Length (In.)
5.5 in
Height
9.13 in
Width
6.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26016BRB
Zoro #
G908596893
UPC #
26508229309
Country of Origin
China

Dimensions

Length (In.)
5.5 in
Height
9.13 in
Width
6.125 in

Details

Finish
Mediterranean Bronze

Description

mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents


  • •4" diameter spray head
  • •five-function full spray; hydrating spray; invigorating spray; massaging rinse; targeted massage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.