Caldwell Escutcheon Kit in Matte Black
Mfr # 144454BL
Zoro # G410399173
product price: $37.49
/eaKey Features
Color/Finish
Black
Depth
2 in.
Width
2.6 in.
Height
11.37 in.
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144454BL
Zoro #
G410399173
UPC #
26508376836
Country of Origin
Unknown
Dimensions
Depth
2 in.
Width
2.6 in.
Height
11.37 in.
Details
Color/Finish
Black
Finish
Matte Black
Description
- •Matte black finish is the perfect complement to modern spaces
- •Coordinates with other items from Moen's caldwell collection
- •Covered under Moen's one year warranty for parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.