Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caldwell Pivot Paper Holder Bl

  • Mfr # Y3108BL

  • Zoro # G408446100


product price: $40.99
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Length
11 in
Width
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y3108BL
Zoro #
G408446100
UPC #
34584034755
Country of Origin
Unknown

Dimensions

Length
11 in
Width
4.7 in
Height
2.5 in
Dispenser Width
4 in
Dispenser Depth
3.55 in
Dispenser Height
4 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces
  • •pivoting paper holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.