Zoro Homepage

Caldwell Towel Ring Brb

  • Mfr # Y3186BRB

  • Zoro # G812371241


product price: $34.25
/ea

Key Features

Finish
Mediterranean Bronze
Bar Length
8 in
Width
6.8 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y3186BRB
Zoro #
G812371241
UPC #
34584017505
Country of Origin
China

Dimensions

Bar Length
8 in
Width
6.8 in
Height
2.5 in

Details

Finish
Mediterranean Bronze

Description

  • •mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.