Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caldwell Towel Ring in Matte Black

  • Mfr # Y3186BL

  • Zoro # G710331927


product price: $33.49
/ea

Key Features

Finish
Matte Black
Color
Black
Width
6.8 in
Height
2.3 in
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y3186BL
Zoro #
G710331927
UPC #
34584034786
Country of Origin
Unknown

Dimensions

Width
6.8 in
Height
2.3 in
Length
7.9 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's Limited lifetime warranty
  • •Coordinates with other items from Moen's Caldwell collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.