
Caldwell Tub and Shower Trim with Valve in Matte Black
Mfr # 82495EPBL
Zoro # G310332010
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
8.3 in
Length
10.2 in
Height
5.7 in
Weight
2.95 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82495EPBL
Zoro #
G310332010
UPC #
26508351512
Country of Origin
United States
Dimensions
Width
8.3 in
Length
10.2 in
Height
5.7 in
Details
Color
Black
Weight
2.95 lb
Application
Bathroom
Finish
Matte Black
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •Install with posi-temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •4" diameter spray head moenflo(r) xl single function provides wider water coverage than standard shower heads
- •5 1/2" tub spout length
- •Covered under Moen's Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.