Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caldwell Two-Handle High Arc Bathroom Faucet in Matte Black

  • Mfr # WS84440BL

  • Zoro # G510331714


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Widespread
Finish
Matte Black
Handle Type
Lever
Number of Handles
Two
Weight
5.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84440BL
Zoro #
G510331714
UPC #
26508351499
Country of Origin
United States

Dimensions

Width
9.13 in
Depth
5.59 in
Length
13.07 in

Details

Mounting Type
Widespread
Finish
Matte Black
Handle Type
Lever
Number of Handles
Two
Weight
5.7 lb
Standards
EPA Watersense Certified, Lead Law Compliant, ADA Specifications
Application
Bathroom
Color
Black
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Two-handle lever handle makes it easy to adjust the water
  • •Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • •Complies with americans with disabilities act (ada) specifications
  • •Features duralock(tm) quick connect system for easy installation
  • •Covered under Moen's Limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.