Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caldwell Two-Handle High Arc Bathroom Faucet in Matte Black

  • Mfr # WS84667BL

  • Zoro # G510331677


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Centerset
Finish
Matte Black
Handle Type
Lever
Number of Handles
Two
Weight
3.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84667BL
Zoro #
G510331677
UPC #
26508351505
Country of Origin
United States

Dimensions

Depth
5.59 in
Length
10 in
Width
8.11 in

Details

Mounting Type
Centerset
Finish
Matte Black
Handle Type
Lever
Number of Handles
Two
Weight
3.1 lb
Standards
EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Application
Bathroom
Color
Black
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Two-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •Complies with americans with disabilities act (ada) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.