
Caldwell Two-Handle High Arc Kitchen Faucet in Matte Black
Mfr # 87976BL
Zoro # G010331702
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Number of Handles
Two
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87976BL
Zoro #
G010331702
UPC #
26508373606
Country of Origin
Unknown
Dimensions
Overall Length
17 in
Depth
3 in
Overall Width
11.4 in
Details
Finish
Matte Black
Number of Handles
Two
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Typical Application
Kitchen
Color/Finish
Black
Standards
Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Description
- •Matte black finish is the perfect complement to modern spaces
- •Two-handle
- •Lever handle makes it easy to adjust the water
- •Aerated stream for everyday cleaning
- •Standard design mounts on the sink or countertop
- •Covered under Moen's Limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.