Zoro Homepage

Cartridge, Plastic, Ceramic Disc

  • Mfr # 1255

  • Zoro # G2775665


product price: $24.39
/ea

Key Features

Faucet Operation
Single Handle
Handle Type
Single
Number of Handles
1
Sub-Category
Stems and Cartridges
For Use With
Moen Single Handle Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1255
Zoro #
G2775665
UPC #
026508199022
Country of Origin
United States

Details

Faucet Operation
Single Handle
Handle Type
Single
Number of Handles
1
Item
Cartridge
Sub-Category
Stems and Cartridges
For Use With
Moen Single Handle Faucets
Material of Construction
Plastic
Material
Plastic
Type
1 Handle
Fits Brand
Moen
Use With Water Temp.
Hot/Cold
Product Type
Cartridge
Cartridge Type
Ceramic Disc
Compatible Series
Moen Single Handle Kitchen, Moen Single Handle Lavs
Compatible Brand
Moen
For Water Temperature
Hot/Cold

Description

Cartridge, Fits Brand Moen, Use With Water Temp. Hot/Cold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.