Cartridge, Replacement
Mfr # 1225
Zoro # G1800915
product price: $26.49
/eaKey Features
Faucet Operation
Single Handle
Handle Type
Single
Number of Handles
1
Material
Brass
For Use With
Kitchen and Bath Faucets, 4NEH8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1225
Zoro #
G1800915
UPC #
026508012253
Country of Origin
United States
Details
Faucet Operation
Single Handle
Handle Type
Single
Number of Handles
1
Material
Brass
For Use With
Kitchen and Bath Faucets, 4NEH8
Sub-Category
Stems and Cartridges
Material of Construction
brass
Item
Cartridge
Type
1 Handle
Fits Brand
Moen
For Use With Mfr. Model Number
7425
Use With Water Temp.
Hot/Cold
Product Type
Cartridge
Cartridge Type
Plastic
Compatible Series
Moen Moentrol Valves, Moen One Handle Non-Pressure Balance Tub/Shower Valves, Moen Single Handle Kitchen
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
7425
Compatible Brand
Moen
Description
Cartridge, Fits Brand Moen, For Use With Mfr. Model Number 7425, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.