Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen CCN 2.5 GPM CHROME FIVE-FUNCT 20090

CCN 2.5 GPM CHROME FIVE-FUNCT (Discontinued)

  • Mfr # 20090
  • Zoro # G301235245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20090
Zoro #
G301235245
UPC #
26508261712
Country of Origin
Unknown

Dimensions

Height
4.100 in
Width
4.500 in
Length
6.500 in

Details

Finish
Chrome

Description

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.