
Five-Function, Spray Head, Spot Resist Brushed Nickel (Discontinued)
- Mfr # 20016SRN
- Zoro # G801232539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20016SRN
Zoro #
G801232539
UPC #
26508278956
Country of Origin
Unknown
Dimensions
Face Dia.
3-3/4 in
Details
Item
Spray Head
Finish
Spot Resist Brushed Nickel
Shower Head Type
Standard With Handshower
Connection
1/2 in
Type
Five-Function
Connection Type
IPS
Flow Outlet Type - Faucet
Wide Coverage; Downpour; Massage; Drench; Rinse
flow rate
2.5 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.