
Ccn 2.5 Srbn 6F 5.5 Spry Hd
Mfr # 26115SRN
Zoro # G301235412
product price: $91.55
/ea
Free Shipping & Returns
Key Features
Length
13-1/2 in
Width
7 in
Height
3.3 in
Finish
Spot Resist Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26115SRN
Zoro #
G301235412
UPC #
26508278994
Country of Origin
Unknown
Dimensions
Length
13-1/2 in
Width
7 in
Height
3.3 in
Details
Item
Handshowers NO Valve
Finish
Spot Resist Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.