Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ccy 1.75 1Hdl Lev T&S Fct Bn Tiffin

  • Mfr # 82879SRN

  • Zoro # G201236458


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Height
4.750 in
Width
9.620 in
Handle Type
Single 1 Handle Lever
Length
18.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82879SRN
Zoro #
G201236458
UPC #
26508282793
Country of Origin
Unknown

Dimensions

Height
4.750 in
Width
9.620 in
Length
18.500 in

Details

Finish
Spot Resist Brushed Nickel
Handle Type
Single 1 Handle Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.