Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCY 1.75 CP 6F STD W HSHWR

  • Mfr # 26010

  • Zoro # G301238390


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
9.500 in
Height
12.500 in
Length
6.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26010
Zoro #
G301238390
UPC #
26508279816
Country of Origin
Unknown

Dimensions

Width
9.500 in
Height
12.500 in
Length
6.750 in

Details

Finish
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.