Zoro Homepage

Ccy Lf 1.2 2Hdl Lev Cc Lav Fct Mebr

  • Mfr # WS84924BRB

  • Zoro # G401234308


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Finish
Mediterranean Bronze
Weight
5.25
Height
5.5
Width
9.125
Length
13.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84924BRB
Zoro #
G401234308
UPC #
26508262429
Country of Origin
United States

Dimensions

Height
5.5
Width
9.125
Length
13.125

Details

Finish
Mediterranean Bronze
Weight
5.25
Collection
Banbury
Handles
Single 2 Handle Lever
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.