Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen CCY LF 1.5 GPM CP 2HDL LO ARC 87102

CCY LF 1.5 GPM CP 2HDL LO ARC (Discontinued)

  • Mfr # 87102
  • Zoro # G201238520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87102
Zoro #
G201238520
UPC #
26508270073
Country of Origin
China

Dimensions

Height
3.100 in
Length (In.)
17.100 in
Width
10.400 in

Details

Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.