Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFG 1.0 GPM Wand Service Kit in Classic Stainless

  • Mfr # 275393CSL

  • Zoro # G210403223


product price: $47.58
/ea

Key Features

Finish
Classic Stainless
Application
Kitchen
Color
Silver
Width
5 in
Depth
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275393CSL
Zoro #
G210403223
UPC #
810475007097
Country of Origin
China

Dimensions

Width
5 in
Depth
1.7 in
Length
8.75 in

Details

Finish
Classic Stainless
Application
Kitchen
Color
Silver

Description

  • •In Moen's classic stainless finish
  • •Manufactured in China
  • •Coordinates with other items from Moen's Cfg collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.