Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cfg Shower Head 1.75 Gpm Bl

  • Mfr # 56975BL

  • Zoro # G314539019


product price: $66.55
/ea

Key Features

Color
Black
Length
7.3 in
Width
7.3 in
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56975BL
Zoro #
G314539019
UPC #
26508381830
Country of Origin
China

Dimensions

Length
7.3 in
Width
7.3 in
Depth
3.9 in

Details

Color
Black
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • • matte black finish is the perfect complement to modern spaces
  • • 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • • one-function full spray
  • • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • • 10 year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.