
CFG Valves Cold Expansion PEX Roughin IPS/CC Connection
Mfr # 51319
Zoro # G210403254
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
8.11 in.
Width (In.)
7.17 in.
Depth (In.)
5.35 in.
Series
CFG Valves
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51319
Zoro #
G210403254
UPC #
810475007646
Country of Origin
United States
Dimensions
Length (In.)
8.11 in.
Width (In.)
7.17 in.
Depth (In.)
5.35 in.
Details
Series
CFG Valves
Application
Bathroom
Description
- •Cycling
- •Manufactured in the United States
- •Covered under Moen's one year warranty for parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.