CFG Valves Pressure Balancing Tub/Shower Cycling Control In-Wall Valve

  • Mfr # 51318

  • Zoro # G410399470


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width
7.09 in.
Depth
5.51 in.
Application
Bathroom
Length
8.11 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51318
Zoro #
G410399470
UPC #
810475007639
Country of Origin
United States

Dimensions

Width
7.09 in.
Depth
5.51 in.
Length
8.11 in.

Details

Application
Bathroom

Description

  • •Cycling
  • •Manufactured in the United States
  • •Covered under Moen's one year warranty for parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.