Zoro Homepage

Chateau One-Handle Kitchen Faucet

  • Mfr # 67430

  • Zoro # G701254280


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Handle Type
Lever
Height
2-3/4 in
Length (In.)
15-5/8 in
Width
11-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67430
Zoro #
G701254280
UPC #
26508271186
Country of Origin
Unknown

Dimensions

Height
2-3/4 in
Length (In.)
15-5/8 in
Width
11-3/4 in

Details

Finish
Chrome
Handle Type
Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.