
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4962
Zoro #
G401254160
UPC #
26508271186
Country of Origin
Unknown
Dimensions
Width
7.62 in
Length
11.75 in
Height
5.88 in
Details
Finish
Chrome
Handle Type
Single 2 Handle Knob
Weight
6.81 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.