Zoro Homepage

Chateau Two-Handle Bathroom Faucet

  • Mfr # 64925

  • Zoro # G601254168


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Number of Handles
Bulk 2 Handle Knob
Height
5.4 in
Length
8.1 in
Width
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64925
Zoro #
G601254168
UPC #
26508271186
Country of Origin
Unknown

Dimensions

Height
5.4 in
Length
8.1 in
Width
7.1 in

Details

Finish
Chrome
Number of Handles
Bulk 2 Handle Knob

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.