Zoro Homepage

Chateau Two-Handle Kitchen Faucet

  • Mfr # 7906

  • Zoro # G301254246


product price: $130.44
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Handle Type
Single 2 Handle Lever
Length (In.)
16.375 in
Width
9.875 in
Height
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7906
Zoro #
G301254246
UPC #
26508271186
Country of Origin
Unknown

Dimensions

Length (In.)
16.375 in
Width
9.875 in
Height
3.0 in

Details

Finish
Chrome
Handle Type
Single 2 Handle Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.