Zoro Homepage

Chrome 24 Designer Grab Bar

  • Mfr # MD8724CH

  • Zoro # G615629273


product price: $57.79
/ea

Key Features

Finish
Chrome
Color
Chrome
Width
3.43 in
Depth
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD8724CH
Zoro #
G615629273
UPC #
34584035592
Country of Origin
China

Dimensions

Length
27.24 in
Width
3.43 in
Depth
3.07 in

Details

Finish
Chrome
Color
Chrome

Description

  • the securemount design allows for secure and lasting installation into any stud at any angle
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • supports up to 500-lbs.
  • complies with Americans with Disabilities Act (ADA) specifications
  • 24" bar length
  • 1.25" bar diameter
  • corrosion resistant
  • stainless steel construction for added durability
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.