Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome 24 double towel bar

  • Mfr # Y1622CH

  • Zoro # G915628938


product price: $63.99
/ea

Key Features

Finish
Chrome
Width
2.95 in
Height
22.52 in
Bar Length
3.19 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1622CH
Zoro #
G915628938
UPC #
34584040305
Country of Origin
Thailand

Dimensions

Width
2.95 in
Height
22.52 in
Bar Length
3.19 in

Details

Finish
Chrome
Color
Chrome

Description

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • mounting system simplifies installation
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.