Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome 24 towel bar

  • Mfr # Y1624CH

  • Zoro # G315629399


product price: $45.39
/ea

Key Features

Color
Chrome
Bar Length
3.19 in
Height
22.52 in
Finish
Chrome
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1624CH
Zoro #
G315629399
UPC #
34584040343
Country of Origin
Thailand

Dimensions

Bar Length
3.19 in
Height
22.52 in
Width
2.95 in

Details

Color
Chrome
Finish
Chrome

Description

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • mounting system simplifies installation
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.