Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome 24 towel bar

  • Mfr # YB8224CH

  • Zoro # G715947000


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Length
24.1 in
Finish
Chrome
Width
3.5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8224CH
Zoro #
G715947000
UPC #
34584011503
Country of Origin
Multiple

Dimensions

Length
24.1 in
Width
3.5 in
Height
3.5 in

Details

Finish
Chrome

Description

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Included template and mounting hardware take the guesswork out of installation
  • Metal mounting post for extra security
  • Corrosion resistant
  • Limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.