Chrome infinite 6 diameter spray head handshower
Mfr # 220H4EP
Zoro # G115694740
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Finish
Chrome
Width
7.2 in
Depth
3.4 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220H4EP
Zoro #
G115694740
UPC #
26508377024
Country of Origin
Unknown
Dimensions
Width
7.2 in
Depth
3.4 in
Length
11.8 in
Details
Flow Rate
1.75 GPM
Finish
Chrome
Standards
Watersense Listed
Color
Chrome
Description
- chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 6" diameter spray head handshower
- magnetix technology features an innovative magnetic docking system
- infinite combination spray for more variety
- meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.