
Chrome Moentrol Shower Only
Mfr # T5502NH
Zoro # G601732314
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Height
6
Width
9.3
Length
13.2
Weight
2.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5502NH
Zoro #
G601732314
UPC #
26508270974
Country of Origin
United States
Dimensions
Height
6
Width
9.3
Length
13.2
Details
Finish
Chrome
Weight
2.4
Collection
Wynford
Handles
1 Lever Handles
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.