Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Moentrol Shower Only

  • Mfr # TS32002NH

  • Zoro # G901727614


product price: $392.06
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
3.5
Width
12.25
Length
24.75
Weight
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32002NH
Zoro #
G901727614
UPC #
26508283028
Country of Origin
United States

Dimensions

Height
3.5
Width
12.25
Length
24.75

Details

Finish
Chrome
Weight
5.3
Collection
Arris
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.