Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Moentrol Shower Only

  • Mfr # TS3202NH

  • Zoro # G001730255


product price: $179.55
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
5.12
Width
11.42
Length
12.05
Weight
3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS3202NH
Zoro #
G001730255
UPC #
26508291580
Country of Origin
United States

Dimensions

Height
5.12
Width
11.42
Length
12.05

Details

Finish
Chrome
Weight
3.1
Handles
1 Lever Handles
Collection
Doux

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.